Double jaws: For cutting and stripping copper and aluminium cables.
Forged carbon steel with ground and hardened jaws.
Soft and firm handles guarantee a firm and comfortable grip.
Peeling capacity:
- for cables from 0.2 to 35 mm2
Cutting capacity:
- multi-threaded: 10 mm/50 mm2
- Solid cables: 8 mm/35 mm2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!