The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Rubber stuffing box, IP67
Robust stuffing box with good electrical insulation and mechanical properties
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Robust and durable
- Made of EDPM (ethylene propylene), which makes the box resistant to ageing, extreme cold and heat
- Good electrical insulation and mechanical properties
DEMKO approval as fully sealed IP67.
Used for dust- and moisture-resistant penetrations where there is a need for a good seal and stable installation.
Consists of one unit that can be installed quickly and easily. The stuffing box is sealed just as well as general unions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!