Gel for filling boxes that have to be watertight
The box is filled with isogel after the box has been installed/assembled.
The gel fills the box and can make it watertight up to IP class 68.
The gel does not harden, making it possible to access the installation/assembly again without replacing the box or the gel.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!