Welcome to Würth Finland For trade customers only
Cable bracket KBB 530
Cable bracket KBB 530 - 1
Cable bracket KBB 530 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cable bracket KBB 530

Single and double

See product details

Available in 2 version
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
  • For fast, simple laying of sheathed cables and cable bundles on walls, floors and intermediate floors and covered shafts.

  • With pre-mounted nail

  • Material: Polyamide

  • Colour: grey

  • Silicone and halogen-free

All nails are suitable for secondary attachments (without technical approval). The maximum tensile strength of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.