Welcome to Würth Finland For trade customers only
Cable tie tool for plastic cable ties EVO
Cable tie tool for plastic cable ties EVO - 1
Cable tie tool for plastic cable ties EVO - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cable tie tool for plastic cable ties EVO

Easy and fast working with high-quality end result

See product details

Available in 2 version
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
EVO series' installation tools have an ergonomic design, which reduces stress on the user's hand.


The tool makes working significantly faster and easier. In addition, the end result is consistent and high in quality.



  • The innovative TLC technology (tightening/locking/cutting technology) improves safety and convenience of use

  • The ergonomic handle offers safe, comfortable and good grip

  • Easy and fast adjustment of tightness

  • The elongated narrow head is suitable for tight spaces
Notice

Not suitable for all-metal cable ties



EVO 7:


  • Max. width 4.8 mm

  • Min. width 2.5 mm


EVO 9:


  • Max. width 13.5 mm

  • Min. width 5.0 mm