For detailed information, other images and documents, please select individual articles from the following table.
Cable tie tool for plastic cable ties EVO
Easy and fast working with high-quality end result
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
EVO series' installation tools have an ergonomic design, which reduces stress on the user's hand.
The tool makes working significantly faster and easier. In addition, the end result is consistent and high in quality.
- The innovative TLC technology (tightening/locking/cutting technology) improves safety and convenience of use
- The ergonomic handle offers safe, comfortable and good grip
- Easy and fast adjustment of tightness
- The elongated narrow head is suitable for tight spaces
Not suitable for all-metal cable ties
EVO 7:
- Max. width 4.8 mm
- Min. width 2.5 mm
EVO 9:
- Max. width 13.5 mm
- Min. width 5.0 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!