Cable tie delivered pre-installed in a cavity anchor
- 2-piece structure
- Easy to install without tools
- The quick-release anchor can be locked into the panel by applying pressure
- The washer supports the anchor as well as prevents the intrusion of dust and dirt
- The quick-release anchor is suitable for a variety of panel thicknesses
- Can also be fixed into threaded holes
- Material: Polyamide 6.6. heat stabilized (PA66HS)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!