Welcome to Würth Finland For trade customers only
Cable tie PA66HIRHS black with plastic lock
Cable tie PA66HIRHS black with plastic lock - 1
Cable tie PA66HIRHS black with plastic lock - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cable tie PA66HIRHS black with plastic lock

High quality speciality cable tie made from thermally stable and modified polyamide for demanding applications

See product details

Available in 7 version
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
The rounded design of the lock in the cable tie saves space. The series is suitable for numerous applications due to its higher operating temperature (+105°C).
This one-piece product is made from polyamide, which is 100% recyclable. Changes in temperature do not cause a risk of
deterioration in the cable tie's properties as opposed to cable ties, which are made from two different materials.
This series is designed especially for the automotive industry's heavy machinery lashing demands, where vibrations and significant temperature changes occur.
It is also suitable for e.g. demanding installations in industrial applications and equipment manufacturing, where long-term reliable lashing is required.
NoticePolyamide 6.6 modified, thermally stable (PA66HIRHS)