For detailed information, other images and documents, please select individual articles from the following table.
Cable tie PA66HIRHS black with plastic lock
High quality speciality cable tie made from thermally stable and modified polyamide for demanding applications
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
This one-piece product is made from polyamide, which is 100% recyclable. Changes in temperature do not cause a risk of
deterioration in the cable tie's properties as opposed to cable ties, which are made from two different materials.
This series is designed especially for the automotive industry's heavy machinery lashing demands, where vibrations and significant temperature changes occur.
It is also suitable for e.g. demanding installations in industrial applications and equipment manufacturing, where long-term reliable lashing is required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!