Welcome to Würth Finland For trade customers only
Calibration system WOW! ACS cars
Calibration system WOW! ACS cars - 1
Calibration system WOW! ACS cars - 2
Calibration system WOW! ACS cars - 3
Calibration system WOW! ACS cars - 4
Calibration system WOW! ACS cars - 5
Calibration system WOW! ACS cars - 6

For detailed information, other images and documents, please select individual articles from the following table.

Calibration system WOW! ACS cars

For calibrating driver assistance systems
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
Flexible and cost-effective system for calibrating driver assistance systems


  • 100 % manufacturer compliant

  • Expandable with double-sided, brand-specific calibration boards

  • High coverage of all vehicle-relevant brands

  • Ideal for independent workshops, car glass companies, body shops and tyre dealers

  • Single-person operation


Scope of delivery:


  • Powder-coated, height-adjustable, spring-balanced calibration board carrier (1.0 m to 1.85 m) or cart with manoeuvring wheels, handle and knurled thumb screw

  • Height-adjustable and separable laser carrier (0.27 m to 1.0 m with additional fine adjustment) with two mounted laser pointers

  • Measuring scale for height adjustment of calibration board carrier and laser carrier

  • Two self-centring four-point wheel clamps (for 11 to 25 inch rims)

  • Metal box, including a cross-line laser, two measuring tapes, two mirror/scale units, four measuring tape holders
NoticeTo ensure that the various systems function correctly, cameras and sensors must be regularly inspected and adjusted, if necessary. After a repair, calibration is usually required for special assistance systems.
  • For functional calibration, WOW! Diagnostics software, WOW! Diagnostics system (software included), WOW! LOOQER diagnostics interface, brand-specific calibration boards and, if necessary, adjustment rails for calibration boards required.

  • We recommend the Expert Data software package - for full access to Power Repair and other WOW! software highlights.

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.