Welcome to Würth Finland For trade customers only
Cam buckle strap One piece
Cam buckle strap One piece - 1
Cam buckle strap One piece - 2
Cam buckle strap One piece - 3
Cam buckle strap One piece - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cam buckle strap One piece

For small to medium loads
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
  • Optimum pressure and force distribution by means of a belt clamp manufactured in a die-casting process

  • Also suitable for bundling loose pipes among other things
Notice

Lashing straps with coloured belt strap are not 100% colour-fast

In accordance with EN 12195-2



GS-certified