For detailed information, other images and documents, please select individual articles from the following table.
Carbide bur B, cylinder, end cut. D-Max teeth.
Cylinder, end cut, type A, corresponds to DIN 8032/8033. D-Max teeth
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Carbide tool:
- Creates an even surface and effectively removes chips.
- Less need for further processing.
- Much longer service life compared to traditional tool materials. Saves time when milling hard materials, suitable for milling hard materials, D-Max teeth:
- More accurate grinding, as the tip is easier to control.
- The teeth do not easily break even in cramped spaces.
- Maximum strength: up to 50 % longer service life, maximum capacity: up to 40 % higher material removal rate, D-MAX is particularly ideal for: steel, stainless steel and cast iron model ZYB
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!