For detailed information, other images and documents, please select individual articles from the following table.
Rotating file D, carbide milling bit Crossed teeth
Spherical, type D, complies with DIN 8032/8033. Crossed teeth, cut 3
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- A hard metal tool:
- Creates an even surface and effectively removes chips.
- Less need for further processing.
- Multiple service life when compared to traditional tool materials.
- Saves time when milling hard materials
- Suitable for milling hard materials
- The teeth are suitable for all iron materials, stainless steel and high-strength steel, grey cast iron, welding seams, hard plastics, hardened steel, nickel and titanium.
- Model KUD
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!