Welcome to Würth Finland For trade customers only
Carbide milling bit C, cylinder, rounded. D-Max teeth.
Carbide milling bit C, cylinder, rounded. D-Max teeth. - 1
Carbide milling bit C, cylinder, rounded. D-Max teeth. - 2
Carbide milling bit C, cylinder, rounded. D-Max teeth. - 3

For detailed information, other images and documents, please select individual articles from the following table.

Carbide milling bit C, cylinder, rounded. D-Max teeth.

Rounded cylinder, type C, complies with DIN 8032/8033, D-Max teeth

See product details

Available in 3 version
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
  • Carbide tool:
  • Creates an even surface and effectively removes chips.
  • Less reworking required.
  • Many times the service life compared to traditional tool materials.
  • Saves time when milling hard materials, suitable for milling hard materials, D-Max teeth:
  • More accurate grinding, as the bit is easier to control.
  • The teeth do not easily break even in cramped spaces.
  • Maximum strength:
  • Up to 50 % longer service life, maximum capacity: up to 40 % higher material removal rate, D-MAX is particularly ideal for: Steel, stainless steel and cast iron
    model WRC