For detailed information, other images and documents, please select individual articles from the following table.
Carbide milling bit C, cylinder, rounded. D-Max teeth.
Rounded cylinder, type C, complies with DIN 8032/8033, D-Max teeth
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Carbide tool:
- Creates an even surface and effectively removes chips.
- Less reworking required.
- Many times the service life compared to traditional tool materials. Saves time when milling hard materials, suitable for milling hard materials, D-Max teeth:
- More accurate grinding, as the bit is easier to control.
- The teeth do not easily break even in cramped spaces.
- Maximum strength: Up to 50 % longer service life, maximum capacity: up to 40 % higher material removal rate, D-MAX is particularly ideal for: Steel, stainless steel and cast iron
model WRC
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!