Welcome to Würth Finland For trade customers only
Carbide milling bit L, rounded cone. Aluminium teeth
Carbide milling bit L, rounded cone. Aluminium teeth - 1
Carbide milling bit L, rounded cone. Aluminium teeth - 2
Carbide milling bit L, rounded cone. Aluminium teeth - 3

For detailed information, other images and documents, please select individual articles from the following table.

Carbide milling bit L, rounded cone. Aluminium teeth

Rounded cone, type L, complies with DIN 8032/8033, aluminium teeth

See product details

Available in 2 version
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
  • A hard metal tool:
  • Creates an even surface and effectively removes chips.
  • Less need for further processing.
  • Many times the service life compared to traditional tool materials.
  • Saves time when milling hard materials Suitable for milling hard materials Aluminium teeth:
  • For aluminium and plastic.
  • Handle size: diameter 6 mm Model KEL