Welcome to Würth Finland For trade customers only
Connector nipple with hose spindle Cejn 303
Connector nipple with hose spindle Cejn 303 - 1
Connector nipple with hose spindle Cejn 303 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Connector nipple with hose spindle Cejn 303

Low connection force makes the connectors easy to use.

See product details

Available in 4 version
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
  • Connectors have good flow values, and they withstand tremors well.

  • The male thread quick-action connectors and connector nipples already have a sealant in place.

  • Suitable for negative pressure uses.


Flow-through opening 6.5 mm


Flow* 1450 l/min


Maximum work pressure 16 bar (232 PSI)


Minimum explosion pressure 140 bar (2,030 PSI)


Temperature range –20 °C to +100 °C


Frame material zinc-plated steel/brass


Connector nipple material tempered, zinc-plated steel


Connection force 85.0 N


Compatibility TEMA 1300, Rectus 31


*Measured with a 0.5 bar pressure loss