For detailed information, other images and documents, please select individual articles from the following table.
Screw-type hose connector, for pin plugs Straight air trunking
For central lubrication and individual lubrication applications. Very easy installation.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The pipe part of the connector is grooved. Compatible with central lubrication pin plugs.
- Compatible with pin plugs used by Lincoln lubrication systems
The hose spindle contains a plug.
- When tightening the connector, the plug is pressed against the inner edge of the hose
- Only part of the plug is pushed inside the hose, not the whole spindle
The connector is only compatible with the specific sleeve.
- The spindle thread is only compatible with certain sleeves
Sturdy and secure connection with hand tools.
- Assembly and repair possible under field conditions
First, attach the sleeve to the hose. Then, attach the connector to the sleeve-hose combination.
Finally, tighten with a wrench.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!