For detailed information, other images and documents, please select individual articles from the following table.
Clear, smooth lubrication hose R8
A flexible hose that is ideal for central lubrication, grease presses, and individual lubrication applications.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
R8 good pressure resistance and small surface friction.
Good resistance to rotation.
Applications that demand high resistance to wear and pressure
- Cramped spaces
- Long leads
Inside diameter 4 mm/5/32”
Compatible with collet chucks and connectors
- 5973101927 - 930
Material
Interior surface: Polyester
Reinforcement: 1 Kevlar
Exterior surface: Wear-resistant polyurethane
Protection factor 2.5:1.
Compliant with DIN 1283.
Operating temperature: –40…+60°C
You need a hydraulic clamp to squeeze sleeve 5973101927.
Compression measure: 10.10 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!