Welcome to Würth Finland For trade customers only
Screw-type hose connector 90° air trunking

For detailed information, other images and documents, please select individual articles from the following table.

Screw-type hose connector 90° air trunking

For central lubrication and individual lubrication applications. Very easy installation.

See product details

Available in 2 version
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
The pipe part of the connector is smooth and compatible with DIN 2353 pipe connectors.


The hose spindle contains a plug.


  • When tightening the connector, the plug is pressed against the inner edge of the hose

  • Only part of the plug is pushed inside the hose, not the whole spindle


The connector is only compatible with the specific sleeve.


  • The spindle thread is only compatible with certain sleeves


Sturdy and secure connection with hand tools.


  • Assembly and repair possible under field conditions