Welcome to Würth Finland For trade customers only
Hose connector, straight Air trunking

For detailed information, other images and documents, please select individual articles from the following table.

Hose connector, straight Air trunking

For central lubrication and individual lubrication applications. Very easy installation.

See product details

Available in 2 version
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
The pipe part of the connector is smooth and compatible with DIN 2353 pipe connectors.


The hose spindle contains a plug.


  • When tightening the connector, the plug is pressed against the inner edge of the hose

  • Only part of the plug is pushed inside the hose, not the whole spindle


The connector is only compatible with the specific sleeve.


  • The spindle thread is only compatible with certain sleeves


Sturdy and secure connection with hand tools.


  • Assembly and repair possible under field conditions