For detailed information, other images and documents, please select individual articles from the following table.
HSS centre drill bit
Standard drill bit for making centring holes in accordance with DIN 332, page 1.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Shape A, right-hand cutting
- Without protection countersink
- With straight running surfaces
- Countersink angle 60°
- Ø tolerance on the shank: h9 in accordance with DIN 7160
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!