For detailed information, other images and documents, please select individual articles from the following table.
Evershine Graphene ceramic paint protection film
For protection of paintwork, rims, external lights and plastic components
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
💧 Evershine – for those who want to wash and protect with the best!
Ceramic, highly hydrophobic paint protection with Graphene
- Zero curing time, saving space in the workshop
- Only one layer is required for maximum protection
- Extra-high gloss makes the vehicle’s paintwork even shinier
- Makes car washing significantly easier
- 6-year gloss guarantee
6-year shine warranty (requires certification).
Evershine Graphene ceramic paint protection is used to protect paintwork, wheels, exterior lights and plastic components on vehicles.
Correct all surfaces to be treated to ensure they are scratch free and properly polished
Use a wax free polish
Then wipe the surface with Evershine chemical paint cleaner
Applying Evershine Graphene
Apply Evershine Graphene using the supplied applicator
Work on small areas at a time, using smooth cross-hatch motions
Wait 30 seconds to 2 minutes (depending on the temperature and humidity)
Buff the surface: first remove any excess product with a microfibre cloth, then polish the surface to a shine with another microfibre cloth
The vehicle is ready for use immediately after the treatment has been completed
Do not wash the vehicle with chemicals during the first 7 days
The vehicle may be washed as normal after 7 days
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!