Extremely durable chrome plating for improving sawing performance in very dirty and abrasive conditions.
Lasts three times longer than an ordinary chain.
Chrome plated and tempered teeth.
Chain pitch
0.325" or 3/8"
Bar groove width
0.050" or 0.058" (1.3 or 1.5 mm)
These chains are suitable for approximately 95% of chainsaws.
Including: Dolmar, Homelite, Husqvarna, Jonsered, McCulloch, Partner, Shindaiwa, Stihl.
For example: 3/8"40VL 1.3 mm
3/8 = pitch
40 = drive link counts = chain length
1.3 mm = bar groove width
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!