Chain pitch
0.325" or 3/8"
Bar groove width
0.050" or 0.058" (1.3 or 1.5 mm)
These chains are suitable for approximately 95% of chainsaws.
Including: Dolmar, Homelite, Husqvarna, Jonsered, McCulloch, Partner, Shindaiwa, Stihl.
For example: 3/8"40VL 1.3 mm
3/8 = pitch
40 = drive link counts = chain length
1.3 mm = bar groove width
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!