Welcome to Würth Finland For trade customers only
Chainsaw chain Oregon, MultiCut
Chainsaw chain  Oregon, MultiCut - 1
Chainsaw chain  Oregon, MultiCut - 2
Chainsaw chain  Oregon, MultiCut - 3

For detailed information, other images and documents, please select individual articles from the following table.

Chainsaw chain Oregon, MultiCut

See product details

Available in 3 version
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
Extremely durable chrome plating for improving sawing performance in very dirty and abrasive conditions.


Lasts three times longer than an ordinary chain.


Chrome plated and tempered teeth.



Chain pitch


0.325" or 3/8"


Bar groove width


0.050" or 0.058" (1.3 or 1.5 mm)