Welcome to Würth Finland For trade customers only
Chainsaw chain Oregon
Chainsaw chain Oregon - 1
Chainsaw chain Oregon - 2
Chainsaw chain Oregon - 3

For detailed information, other images and documents, please select individual articles from the following table.

Chainsaw chain Oregon

See product details

Available in 17 version
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
Chain pitch


0.325" or 3/8"


Bar groove width


0.050" or 0.058" (1.3 or 1.5 mm)