The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Highly alkaline grease-removing detergent for chamber washing machines
Also suitable for aluminium and other light alloys. Low foaming at temperatures above +40 °C. Does not leave behind any residues.
The cleaning agent’s compound corrosion protection protects iron against corrosion.
Suitable for use with a ultrasonic washer.
pH 13.5
Dosage:
1–4%
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!