PH 993 non-return valve, with gravity shutters
Female thread: ISO 228, G
Body: brass
Operating temperature +90°C
Operating pressure: 16 bar
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!