- Can be connected to the exhaust air network
- 2 valves on the sides and an exhaust air connection on the roof (ø 100 mm)
- 3 low collection trays (35 mm) and 1 high (100 mm)
- A lock with 2 keys
- 3 different colours: blue RAL 5010, black RAL 9005, gray RAL 7016
- Load capacity 600 kg (150 kg / collection tray)
- Delivered assembled
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!