For detailed information, other images and documents, please select individual articles from the following table.
Acid/chemical hose ARARAT
Highly flexible hose for the transfer and suctioning of acids and chemicals.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Interior: Black, smooth, high quality EPDM, antistatic
Reinforcement: Tough, synthetic textile weave, steel spiral.
Exterior: Corrugated, wrapped EPDM
Operating temperature: –40 to +100°C
Marking: Violet stripe, CHEM 10 BAR 150 PSI Made in Italy – IVG 2000
Manufacturer's chemical-resistance chart available.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!