Welcome to Würth Finland For trade customers only
ELAFLON PLUS FEP chemical hose

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ELAFLON PLUS FEP chemical hose

A general purpose hose for almost any chemicals, acids and solvents. Excellent when the exact consistency of the chemical is unknown.

See product details

Available in 5 version
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
Interior: Odourless, transparent, smooth Teflon FEB


Reinforcement: Double cross weave, steel spiral, earthing wire


Middle layer: Black conductive EPDM


Outer tube: Grey (10–50 mm), black (63–100 mm) UV-radiation and wear-resistant EPDM


Marking: Blue, white and red spiral stripe, FEP Ø ELAFLON PLUS SD PN 16 100 C R < 106 Ω TRbF EN 115 FEB, manufacturing month

NoticeMail order


Manufacturer's chemical resistance chart available. The hose is EN 12115 and TRbF compliant and FDA approved.