The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ELAFLON PLUS FEP chemical hose
A general purpose hose for almost any chemicals, acids and solvents. Excellent when the exact consistency of the chemical is unknown.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Interior: Odourless, transparent, smooth Teflon FEB
Reinforcement: Double cross weave, steel spiral, earthing wire
Middle layer: Black conductive EPDM
Outer tube: Grey (10–50 mm), black (63–100 mm) UV-radiation and wear-resistant EPDM
Marking: Blue, white and red spiral stripe, FEP Ø ELAFLON PLUS SD PN 16 100 C R < 106 Ω TRbF EN 115 FEB, manufacturing month
Manufacturer's chemical resistance chart available. The hose is EN 12115 and TRbF compliant and FDA approved.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!