Welcome to Würth Finland For trade customers only
Chemical hose EVEREST

For detailed information, other images and documents, please select individual articles from the following table.

Chemical hose EVEREST

Suction and pressure hose for acids, chemicals and alcohols.

See product details

Available in 7 version
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
Interior: Black, smooth EPR


Reinforcement: Strong, synthetic textile fabric, steel spiral


Exterior: Black, smooth, wrapped EPR


Operating temperature: –40...+100°C


Marking: Violet stripe, CHEM – LOGO – 10 BAR 150 PSI Made in Italy – IVG 2000


Notes: 13 mm size without the spiral, other technical specifications as above.

Notice

13 mm, without spiral.



Manufacturer's chemical resistance chart available.