For detailed information, other images and documents, please select individual articles from the following table.
Chemical hose EVEREST
Suction and pressure hose for acids, chemicals and alcohols.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Interior: Black, smooth EPR
Reinforcement: Strong, synthetic textile fabric, steel spiral
Exterior: Black, smooth, wrapped EPR
Operating temperature: –40...+100°C
Marking: Violet stripe, CHEM – LOGO – 10 BAR 150 PSI Made in Italy – IVG 2000
Notes: 13 mm size without the spiral, other technical specifications as above.
13 mm, without spiral.
Manufacturer's chemical resistance chart available.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!