For detailed information, other images and documents, please select individual articles from the following table.
Bitumen hose HB
For the transfer of hot bitumen and heavy fuel oil.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Interior: Smooth, polyacrylic compound
Reinforcement: Steel weave layer, steel wire spiral
Exterior: Special nitrile compound, weather and oil resistant
Operating temperature: –15...+185°C
Marking: Yellow stripe, OIL – LOGO – 10 BAR 150 PSI – Made in Italy (S.F. 3:1) IVG 2000
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!