Welcome to Würth Finland For trade customers only
SUPERTOP LL EN 12115 UHMWPE foodstuff/chemical hose

For detailed information, other images and documents, please select individual articles from the following table.

SUPERTOP LL EN 12115 UHMWPE foodstuff/chemical hose

Food-grade chemical hose, fulfils the quality requirements of the chemical and processing industry.

See product details

Available in 6 version
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
The hose is suitable for various chemicals, foodstuffs, petrochemical products, etc.



Interior: White UPE, FDA compliant


Reinforcement: Synthetic textile fabric, steel spiral, ground wire


Exterior: Green, EPDM


Operating temperature: -20 to +100°C


Marking: White / blue stripe, IVG – EN12115 – UPE – SD – ID – 16 BAR YEAR


Notes: The hose complies with the EN12115 standard in sizes 19–51 mm SUPUH076, corrugated, black, CR exterior, 10 bar

NoticeManufacturer's chemical resistance chart available.

The hose complies with the EN12115 standard in sizes 19-51 mm SUPUH076, corrugated, black, CR exterior, 10 bar