For detailed information, other images and documents, please select individual articles from the following table.
SUPERTOP LL EN 12115 UHMWPE foodstuff/chemical hose
Food-grade chemical hose, fulfils the quality requirements of the chemical and processing industry.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The hose is suitable for various chemicals, foodstuffs, petrochemical products, etc.
Interior: White UPE, FDA compliant
Reinforcement: Synthetic textile fabric, steel spiral, ground wire
Exterior: Green, EPDM
Operating temperature: -20 to +100°C
Marking: White / blue stripe, IVG – EN12115 – UPE – SD – ID – 16 BAR YEAR
Notes: The hose complies with the EN12115 standard in sizes 19–51 mm SUPUH076, corrugated, black, CR exterior, 10 bar
The hose complies with the EN12115 standard in sizes 19-51 mm SUPUH076, corrugated, black, CR exterior, 10 bar
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!