Welcome to Würth Finland For trade customers only
SUPERTOP UPE COND

For detailed information, other images and documents, please select individual articles from the following table.

SUPERTOP UPE COND

Anti-static chemical hose

See product details

Available in 8 version
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
Anti-static chemical hose, fulfils the quality requirements of the chemical and processing industry. Anti-static properties of the hose, as well as its chemical resistance, make it a multi-purpose hose for chemicals and petrochemicals. The hose has ATEX approval



Interior: Black antistatic UPR, R < 106 Ω


Reinforcement: Synthetic textile fabric, steel spiral


Exterior: Black chemical resistant EPDM


Operating temperature: –40 to +100°C


Marking: White and blue stripe, IVG SUPERTOP UPE COND/LL — EN 12115 16 BAR 240 PSI (S.F. 4: 1) T ° MAX 100 ° C “EX-MARKING”


Manufacturer: IVG



Notice

The hose meets the EN 12115 standard, ATEX-approved. For connection, EN 14420 connectors and clamps, i.e. the “clamp” connection, are primarily recommended



Sizes 13mm and 16mm are without steel spiral, no Atex approval



Manufacturer's chemical resistance chart available.