Anti-static chemical hose, fulfils the quality requirements of the chemical and processing industry. Anti-static properties of the hose, as well as its chemical resistance, make it a multi-purpose hose for chemicals and petrochemicals. The hose has ATEX approval
Interior: Black antistatic UPR, R < 106 Ω
Reinforcement: Synthetic textile fabric, steel spiral
Exterior: Black chemical resistant EPDM
Operating temperature: –40 to +100°C
Marking: White and blue stripe, IVG SUPERTOP UPE COND/LL — EN 12115 16 BAR 240 PSI (S.F. 4: 1) T ° MAX 100 ° C “EX-MARKING”
Manufacturer: IVG
The hose meets the EN 12115 standard, ATEX-approved. For connection, EN 14420 connectors and clamps, i.e. the “clamp” connection, are primarily recommended
Sizes 13mm and 16mm are without steel spiral, no Atex approval
Manufacturer's chemical resistance chart available.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!