Welcome to Würth Finland For trade customers only
UTS chemical hose

For detailed information, other images and documents, please select individual articles from the following table.

UTS chemical hose

General use hose for most liquid and paste-like chemicals, solvents and oil-based substances.

See product details

Available in 6 version
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
Manufacturer's chemical-resistance chart available.


Interior: White UPE, conductive stripe


Reinforcement: Double cross weave reinforcement, steel spiral


Exterior: Black, smooth EPDM, UV resistant, conductive


Marking: Blue ring UTS Ø EN 12115 UPE SD UNIVERSAL R < 106 Ω TrbF PN 16 BAR , month of manufacture

NoticeManufacturer chemical resistance chart available. The hose is EN 12115, TRbF 131 compliant and FDA and BGA approved.


Mail order product delivery time is confirmed separately for each order.