The AlphaTec® 38-514 38-520 38-628 series offers optimum protection when handling nearly all aggressive chemicals, without compromising dexterity and comfort.
- AlphaTec® 38-628 Viton®/Butyl offers effective protection against aliphatic, halogenated and aromatic hydrocarbons (benzene, toluene, xylene) as well as concentrated mineral acids.
- Flexibility and excellent dexterity
- Natural, anatomical fit, soft, flexible material, excellent grip, easy to put on and take off: ChemTek™ has been developed for maximum comfort.
- The risk of a latex allergy is ruled out because ChemTek™ gloves are free of latex proteins.
- Aviation and aerospace
- Automotive
- Chemicals
- Chemical processing
- Emergency response
- Mining
- OEM
- Printing
- Oil and petroleum refining
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!