The excellent fingertip sensitivity and dexterity provided by this glove mean it can even be used to operate touchscreens.
- Fully coated with NBR special coating (nitrile rubber), approx. 0.40 mm layer thickness
- Food safe
- NBR coating for good mechanical resistance to abrasion
- Good resistance to grease, mineral oils and many chemicals
- Good grip in damp and wet areas
- Excellent dexterity and fingertip sensitivity
- Ergonomic fit
- Very high degree of flexibility
- Excellent wearing comfort due to the high-quality cotton interlock carrier material
- Free from harmful substances in accordance with OEKO-TEX® Standard 100
- Automobile industry
- Chemical industry
- Laboratory
- Painting
- Food preparation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!