For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
NBR chemical protective glove with reinforced cotton interlock substrate
- Fully coated with NBR special coating (nitrile rubber), approx. 0.50 mm layer thickness
- Certified in accordance with EN 388:2016 (2 1 2 1 X) and EN ISO 374-1:2016/Type A (J K N O P T)
- NBR coating for good mechanical resistance to abrasion
- Good resistance to many chemicals, acids, alkalis, mineral oils and solvents
- Food safe
- Good thermal insulation due to reinforced substrate
- Good tactile and fingertip sensitivity
- Ergonomic fit
- Excellent wearing comfort due to the high-quality cotton interlock substrate
- High flexibility
- Free from harmful substances in accordance with OEKO-TEX® Standard 100
- Automotive industry
- Chemical industry
- Mechanical engineering and tool manufacturing
- Metalworking
- Sandblasting work
- Food processing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!