For detailed information, other images and documents, please select individual articles from the following table.
Universal circular blade SAMURAI
Cuts timber, timber with wire nails, dirty timber, metal, LDF-MDF, HDF, Heraklith, gas concrete, metal, laminate, Plexiglas, plastics, non-ferrous metals, composite material
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Ideal for mitre saws and circular table saws
- Innovative universal saw blade for a rough cut
- With chip limiter to avoid kickbacks
- Tough HM cutters with neutral 0° tilt to cut hard materials e.g. metal
- With universal drive holes
- Tough, thin, impact-resistant blade body
- Does not overheat
- Anti-corrosive treatment
Occupational health and safety:
A protective guard must be used when using table saws. Despite the fact that the tool is very safe, wear personal protective equipment when working
| Fields of use/cutting quality: | ||||
| material | optimum | good | adequate | inadequate |
| timber with wire nails/dirty timber | • | |||
| soft/hard wood | • | |||
| LDF - MDF - HDF | • | |||
| Heraklith | • | |||
| gas concrete | • | |||
| metal | • | |||
| laminate | • | |||
| Plexiglas | • | |||
| plastics (profiles, pipes) | • | |||
| non-ferrous metals (profiles, pipes) | • | |||
| composite material | • | |||
| cast iron | • | |||
| stainless steel | • |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!