For detailed information, other images and documents, please select individual articles from the following table.
Clamp W-QUICLIP PLUS
Suitable for all Würth DIGA® CS devices
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Lockable clips
- High retention forces
- Temperature resistance from -25°C to +80°C (up to +110°C for short periods)
- Can be installed with a variety of gas nailers
- Easy side attachment on DIGA® CS 2 gas nailer
- All sizes can secure a variety of pipe diameters
- Material: Polyamide 6
- Through hole ∅ 5 mm, which also allows conventional attachment using nail anchors or chipboard screws
With application approval ETA-18/0957 in combination with nails according to ETA-21/0702 and ETA-21/0703
For fast securing of plastic auxiliary installation pipes with light compressive strength, plastic armoured pipes with medium to high compressive strength and steel-armoured pipes in accordance with DIN EN 50086-1 on concrete substrates (normal weight concrete ≥ C 20/25 ≤ C40/50) in accordance with DIN EN 206 in sand-lime brick, solid brick and steel.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!