For detailed information, other images and documents, please select individual articles from the following table.
Clamping bore spreading tool
Compact tool for gentle spreading and holding open of clamping bores on vehicle
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Broad range of applications
- Enables the removal and installation of shock absorbers, spring struts, supporting and ball joints etc.
- Can be placed in small working gaps from 3.9 mm
- Also suitable for wide-open clamping bores, as it expands up to a maximum of 15 mm
- Can be used on both sides
For BMW, Citroën, Peugeot, Ford, VAG among others
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!