Acid-proof DIN 3438 steel claw coupling for chemicals and foodstuffs
Claw space: 42 mm
Material: AISI 316
Heat resistance: -30...+200°C (with standard GVOR seal)
Operating pressure: 16 bar
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!