For detailed information, other images and documents, please select individual articles from the following table.
KIG claw coupling with female thread, cast iron, for general use
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
DIN 3489 cast-iron claw coupling for compressed air and general industrial use
Claw space: 42 mm
Material: yellow passivated cast iron
Heat resistance: -40...+95°C (with standard GOER seal)
Operating pressure: 10 bar
Pack size: 10 pcs/bag
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!