Welcome to Würth Finland For trade customers only
Mody EKS claw coupling with safety locking, AISI 316

For detailed information, other images and documents, please select individual articles from the following table.

Mody EKS claw coupling with safety locking, AISI 316

See product details

Available in 3 version
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
DIN 3238 HST claw coupling with safety locking, compatible with DIN 3489 compliant coupling.
  • Claw space: 42 mm

  • Material: AISI 316

  • Heat resistance: -40...+200°C (with standard FKM seal)

  • Operating pressure: 16 bar